
Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-491207-BK
Zoro # G415613700
product price: $764.99
/ea
Free Shipping & Returns
Key Features
Shade Diameter
10.25 in
Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Finish
Opal Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-491207-BK
Zoro #
G415613700
UPC #
767893286613
Country of Origin
Turkey
Dimensions
Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Dimmable
Yes
Style
Contemporary
Material
Brass/Steel
Finish
Opal Ribbed
Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Glass Color
White
Fixture Wattage
100W
Number of Lights
1
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.