Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # 1JT-491207-LED-BK

  • Zoro # G915613705


product price:  $355.50
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Style
Contemporary
Shade Diameter
10.25 in
Glass Color
White
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-491207-LED-BK
Zoro #
G915613705
UPC #
767893291532
Country of Origin
Türkiye

Dimensions

Shade Diameter
10.25 in
Height
6.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Style
Contemporary
Glass Color
White
CRI
90+
Lumens
800
Lamp Included
Yes
Lighting Technology
LED
Fixture Wattage
9W
Finish
Opal Ribbed
Item
Pendant
Material
Brass/Steel
Voltage
120V
Number of Lights
1
Rated Life
25000
Color Temperature
3000K
Damp/Wet Rating
Damp
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.