Besa Pape 10 Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # 1KX-491207-LED-BK

  • Zoro # G515613860


product price:  $454.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Height
6.875 in
Finish
Opal Ribbed
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-491207-LED-BK
Zoro #
G515613860
UPC #
767893296063
Country of Origin
Türkiye

Dimensions

Height
6.875 in
Shade Diameter
10.25 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Fixture Wattage
9W
Finish
Opal Ribbed
Style
Contemporary
Color Temperature
3000K
Shade Material
Glass
Material
Brass/Steel
Number of Lights
1
Rated Life
25000
Lamp Included
Yes
Lumens
800
CRI
90+
Damp/Wet Rating
Damp
Lighting Technology
LED
Dimmable
Yes
Voltage
120V
Item
Pendant
Glass Color
White
Bulb Shape
A19
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.