
Besa Pape 12 Ceiling, Black Finish, Glitter 1x100W E26 Base
Mfr # 4913GLC-BK
Zoro # G815613409
product price: $346.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
100W
Finish
Glitter
Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4913GLC-BK
Zoro #
G815613409
UPC #
768807304867
Country of Origin
Turkey
Dimensions
Height
8.125 in
Diameter
11.75 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in
Details
Fixture Wattage
100W
Finish
Glitter
Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Item
Ceiling
Number of Bulbs
1
Style
Contemporary
Glass Color
Crystal
Voltage
120V
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Material
Brass/Steel
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.