Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pape 12 Ceiling, Black Finish, Glitter 1x9W LED

  • Mfr # 4913GLC-LED-BK

  • Zoro # G815614048


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Glass Color
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4913GLC-LED-BK
Zoro #
G815614048
UPC #
768809304865
Country of Origin
Turkey

Dimensions

Diameter
11.75 in
Height
8.125 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in

Details

Color Temperature
3000K
Dimmable
Yes
Voltage
120V
Shade Material
Glass
Glass Color
Crystal
Number of Bulbs
1
Item
Ceiling
Lamp Included
Yes
Finish
Glitter
CRI
90+
Lighting Technology
LED
Fixture Wattage
9W
Damp/Wet Rating
Damp
Lumens
800
Rated Life
25000
Style
Contemporary
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.