
Besa Pape 12 Ceiling, Black Finish, Opal Ribbed 1x100W E26 Base
Mfr # 491307C-BK
Zoro # G315613596
product price: $315.00
/ea
Free Shipping & Returns
Key Features
Diameter
11.75 in
Damp/Wet Rating
Damp
Finish
Opal Ribbed
Number of Bulbs
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491307C-BK
Zoro #
G315613596
UPC #
768801304863
Country of Origin
Turkey
Dimensions
Diameter
11.75 in
Height
8.125 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in
Details
Damp/Wet Rating
Damp
Finish
Opal Ribbed
Number of Bulbs
1
Dimmable
Yes
Glass Color
White
Item
Ceiling
Style
Contemporary
Fixture Wattage
100W
Shade Material
Glass
Voltage
120V
Material
Brass/Steel
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.