Besa Pape 12 Ceiling, Black Finish, Opal Ribbed 1x9W LED

  • Mfr # 491307C-LED-BK

  • Zoro # G215613375


product price: $364.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
9W
Damp/Wet Rating
Damp
Glass Color
White
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491307C-LED-BK
Zoro #
G215613375
UPC #
768803304861
Country of Origin
Turkey

Dimensions

Diameter
11.75 in
Height
8.125 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in

Details

Voltage
120V
Fixture Wattage
9W
Damp/Wet Rating
Damp
Glass Color
White
Lumens
800
CRI
90+
Lighting Technology
LED
Rated Life
25000
Color Temperature
3000K
Number of Bulbs
1
Dimmable
Yes
Item
Ceiling
Finish
Opal Ribbed
Shade Material
Glass
Style
Contemporary
Lamp Included
Yes
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
Material
Brass/Steel
Fixture Socket Type
GU24
cUL or cETL Listing
cUL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.