Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Pape 12 Ceiling, Glitter, Satin Nickel Finish, 1x100W E26 base

  • Mfr # 4913GLC-SN

  • Zoro # G215613979


product price: $346.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100W
Finish
Glitter
Height
8.125 in
Diameter
11.75 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4913GLC-SN
Zoro #
G215613979
UPC #
768812304869
Country of Origin
Turkey

Dimensions

Height
8.125 in
Diameter
11.75 in
Shade Diameter/Width (in Inches)
11.75 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in

Details

Fixture Wattage
100W
Finish
Glitter
Item
Ceiling
Number of Bulbs
1
Voltage
120V
Shade Material
Glass
Damp/Wet Rating
Damp
Dimmable
Yes
Style
Contemporary
Glass Color
Crystal
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Material
Brass/Steel
Fixture Finish
Satin Nickel

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.