Besa, Pape 12 Ceiling, Glitter, Satin Nickel Finish, 1x9W LED

  • Mfr # 4913GLC-LED-SN

  • Zoro # G415613960


product price:  $396.00
/ea
Free Shipping & Returns

Key Features

Diameter
11.75 in
Fixture Wattage
9W
Voltage
120V
Shade Material
Glass
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4913GLC-LED-SN
Zoro #
G415613960
UPC #
768811304860
Country of Origin
Turkey

Dimensions

Diameter
11.75 in
Height
8.125 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in
Shade Height (in Inches)
7.5 in

Details

Fixture Wattage
9W
Voltage
120V
Shade Material
Glass
Rated Life
25000
Lamp Included
Yes
Damp/Wet Rating
Damp
Number of Bulbs
1
Finish
Glitter
Lumens
800
Item
Ceiling
Lighting Technology
LED
Dimmable
Yes
CRI
90+
Glass Color
Crystal
Style
Contemporary
Color Temperature
3000K
Fixture Finish
Satin Nickel
Material
Brass/Steel
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.