Zoro Homepage

Besa, Pape 12 Ceiling, Opal Ribbed, Bronze Finish, 1x100W E26 base

  • Mfr # 491307C-BR

  • Zoro # G415613557


product price: $315.00
/ea
Free Shipping & Returns

Key Features

Diameter
11.75 in
Glass Color
White
Damp/Wet Rating
Damp
Style
Contemporary
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491307C-BR
Zoro #
G415613557
UPC #
768802304862
Country of Origin
Turkey

Dimensions

Diameter
11.75 in
Height
8.125 in
Shade Height (in Inches)
7.5 in
Extension/Depth (in Inches)
11.75 in
Shade Diameter/Width (in Inches)
11.75 in

Details

Glass Color
White
Item
Ceiling
Damp/Wet Rating
Damp
Style
Contemporary
Number of Bulbs
1
Finish
Opal Ribbed
Dimmable
Yes
Voltage
120V
Fixture Wattage
100W
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Bronze
Material
Brass/Steel
cUL or cETL Listing
cUL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.