
Besa Pape 12 Outdoor Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base
Mfr # OP-4913GL-BK
Zoro # G115562940
product price:Â $427.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
100W
Dimmable
Yes
UL Listed
UL
Finish
Glitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-4913GL-BK
Zoro #
G115562940
UPC #
768951304867
Country of Origin
Turkey
Dimensions
Canopy/Fitter Height (in Inches)
0.625 in
Shade Height (in Inches)
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
11.75 in
Details
Item
Pendant
Number of Lights
1
Light Bulb Wattage
100W
Dimmable
Yes
UL Listed
UL
Finish
Glitter
Shade Material
Glass
Style
Contemporary
Material
Brass/Steel
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Installation Location Rating
Damp
Glass/Shade Color
Crystal
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Voltage
120V
cUL or cETL Listing
cUL
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.