Besa Pape 12 Outdoor Pendant, Opal Ribbed, Black Finish, 1x 100W MAX E26 Base

  • Mfr # OP-491307-BK

  • Zoro # G015562934


product price:  $400.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Dimmable
Yes
Shade Material
Glass
Finish
Opal Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP-491307-BK
Zoro #
G015562934
UPC #
768949304862
Country of Origin
Turkey

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
11.75 in
Shade Height (in Inches)
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Dimmable
Yes
Shade Material
Glass
Finish
Opal Ribbed
Style
Contemporary
Light Bulb Wattage
100W
Glass/Shade Color
White
Voltage
120V
cUL or cETL Listing
cUL
Bulb Shape
A19
Installation Location Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.