
Besa Pape 12 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4913GL-BK
Zoro # G215613597
product price:Â $355.50
/ea
Free Shipping & Returns
Key Features
Shade Diameter
11.75 in
Glass Color
Crystal
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4913GL-BK
Zoro #
G215613597
UPC #
767893291563
Country of Origin
Turkey
Dimensions
Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
Crystal
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Voltage
120V
Fixture Wattage
100W
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Finish
Glitter
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.