Besa Pape 12 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-4913GL-BK

  • Zoro # G815614321


product price: $454.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
11.75 in
Voltage
120V
Finish
Glitter
Number of Lights
1
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4913GL-BK
Zoro #
G815614321
UPC #
767893296117
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Finish
Glitter
Item
Pendant
Number of Lights
1
Fixture Wattage
100W
Shade Material
Glass
Dimmable
Yes
Glass Color
Crystal
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.