
Besa Pape 12 Pendant, Glitter, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-4913GL-BK
Zoro # G115613482
product price: $859.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Voltage
120V
Shade Material
Glass
Height
7.5 in
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4913GL-BK
Zoro #
G115613482
UPC #
768077299559
Country of Origin
Turkey
Dimensions
Height
7.5 in
Shade Diameter
11.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Voltage
120V
Shade Material
Glass
Material
Brass/Steel
Number of Lights
1
Damp/Wet Rating
Damp
Finish
Glitter
Glass Color
Crystal
Fixture Wattage
100W
Dimmable
Yes
Item
Pendant
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.