Besa Pape 12 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1JT-4913GL-LED-BK

  • Zoro # G315613589


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Lighting Technology
LED
Shade Material
Glass
Style
Contemporary
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4913GL-LED-BK
Zoro #
G315613589
UPC #
767893291570
Country of Origin
Türkiye

Dimensions

Height
7.5 in
Shade Diameter
11.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Lighting Technology
LED
Shade Material
Glass
Style
Contemporary
Color Temperature
3000K
Rated Life
25000
Voltage
120V
Lamp Included
Yes
Glass Color
Crystal
CRI
90+
Damp/Wet Rating
Damp
Material
Brass/Steel
Lumens
800
Number of Lights
1
Dimmable
Yes
Finish
Glitter
Item
Pendant
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.