Besa Pape 12 Pendant, Glitter, Black Finish, 1x 9W LED

  • Mfr # 1TT-4913GL-LED-BK

  • Zoro # G615613487


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Lamp Included
Yes
Shade Material
Glass
Lighting Technology
LED
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4913GL-LED-BK
Zoro #
G615613487
UPC #
768078299565
Country of Origin
Turkey

Dimensions

Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Lamp Included
Yes
Shade Material
Glass
Lighting Technology
LED
Dimmable
Yes
CRI
90+
Lumens
800
Number of Lights
1
Item
Pendant
Rated Life
25000
Voltage
120V
Color Temperature
3000K
Damp/Wet Rating
Damp
Glass Color
Crystal
Fixture Wattage
9W
Finish
Glitter
Style
Contemporary
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.