Besa Pape 12 Pendant, Opal Ribbed, Black Finish, 1x 9W LED

  • Mfr # 1JT-491307-LED-BK

  • Zoro # G415613533


product price:  $378.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
9W
Shade Material
Glass
Lumens
800
Number of Lights
1
Shade Diameter
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-491307-LED-BK
Zoro #
G415613533
UPC #
767893291556
Country of Origin
Türkiye

Dimensions

Shade Diameter
11.75 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
9W
Shade Material
Glass
Lumens
800
Item
Pendant
Number of Lights
1
Color Temperature
3000K
Style
Contemporary
Finish
Opal Ribbed
Lamp Included
Yes
Voltage
120V
Dimmable
Yes
CRI
90+
Rated Life
25000
Glass Color
White
Damp/Wet Rating
Damp
Material
Brass/Steel
Lighting Technology
LED
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Opal Ribbed glass is a soft white cased glass that can suit any classic or modern decor, blown into a faceted mold to create stylish texturing along the outer walls. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.