Besa Pera 6 Pendant, Carrera, Black Finish, 1x 5W LED

  • Mfr # 1XT-171319-LED-BK

  • Zoro # G315613565


product price: $454.50
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Lighting Technology
LED
Shade Diameter
4.5 in
Height
6.5 in
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-171319-LED-BK
Zoro #
G315613565
UPC #
768374302525
Country of Origin
China

Dimensions

Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Rated Life
25000
Lighting Technology
LED
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Shade Material
Glass
Color Temperature
3000K
Damp/Wet Rating
Dry
Number of Lights
1
Style
Contemporary
Glass Color
White
Lumens
550
Material
Brass/Aluminum
Item
Pendant
Finish
Carrera
Fixture Wattage
5W
Voltage
12V
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.