Besa Pera 6 Pendant, Honey, Black Finish, 1x 5W LED

  • Mfr # 1XT-1713HN-LED-BK

  • Zoro # G315613350


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
CRI
90+
Lighting Technology
LED
Shade Diameter
4.5 in
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1713HN-LED-BK
Zoro #
G315613350
UPC #
767893288044
Country of Origin
China

Dimensions

Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
CRI
90+
Lighting Technology
LED
Damp/Wet Rating
Dry
Item
Pendant
Finish
Honey
Lamp Included
Yes
Dimmable
Yes
Material
Brass/Aluminum
Number of Lights
1
Glass Color
Almond
Color Temperature
3000K
Shade Material
Glass
Rated Life
25000
Lumens
550
Style
Contemporary
Fixture Wattage
5W
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Black

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.