Besa Pera 6 Pendant, Magma, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-1713MA-BK

  • Zoro # G815613362


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Shade Diameter
4.5 in
Height
6.5 in
Lamp Included
Yes
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1713MA-BK
Zoro #
G815613362
UPC #
768380302588
Country of Origin
Turkey

Dimensions

Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Lamp Included
Yes
Voltage
12V
Glass Color
Red
Style
Contemporary
Fixture Wattage
50W
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Dimmable
Yes
Finish
Magma
Item
Pendant
Number of Lights
1
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Fixture Finish
Black
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.