Besa Pera 6 Pendant, Marble Grigio, Black Finish, 1x 5W LED

  • Mfr # 1XT-1713MG-LED-BK

  • Zoro # G315614050


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Lighting Technology
LED
Dimmable
Yes
Damp/Wet Rating
Dry
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1713MG-LED-BK
Zoro #
G315614050
UPC #
768383302615
Country of Origin
China

Dimensions

Shade Diameter
4.5 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Rated Life
25000
Lighting Technology
LED
Dimmable
Yes
Damp/Wet Rating
Dry
Lumens
550
Number of Lights
1
Style
Contemporary
Lamp Included
Yes
Material
Brass/Aluminum
Item
Pendant
CRI
90+
Finish
Marble Grigio
Color Temperature
3000K
Voltage
12V
Glass Color
White
Shade Material
Glass
Fixture Wattage
5W
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.