Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 6 Pendant, Opal Matte, Black Finish, 1x 5W LED

  • Mfr # 1XT-171307-LED-BK

  • Zoro # G215613634


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-171307-LED-BK
Zoro #
G215613634
UPC #
768370302482
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
4.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
CRI
90+
Dimmable
Yes
Lamp Included
Yes
Lumens
550
Rated Life
25000
Voltage
12V
Fixture Wattage
5W
Lighting Technology
LED
Finish
Opal Matte
Number of Lights
1
Glass Color
White
Damp/Wet Rating
Dry
Item
Pendant
Shade Material
Glass
Style
Contemporary
Material
Brass/Aluminum
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
UL or ETL Listing
ETL

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.