
Besa Pera 6 Pendant, Red Cloud, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1713RC-BK
Zoro # G615613968
product price:Â $405.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Voltage
12V
Damp/Wet Rating
Dry
Number of Lights
1
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-1713RC-BK
Zoro #
G615613968
UPC #
768384302621
Country of Origin
China
Dimensions
Height
6.5 in
Shade Diameter
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Item
Pendant
Voltage
12V
Damp/Wet Rating
Dry
Number of Lights
1
Style
Contemporary
Finish
Red Cloud
Material
Brass/Aluminum
Shade Material
Glass
Lamp Included
Yes
Glass Color
Red
Fixture Wattage
50W
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Finish
Black
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Description
The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.