Besa Pera 6 Pendant, Red Cloud, Bronze Finish, 1x 5W LED

  • Mfr # 1XT-1713RC-LED-BR

  • Zoro # G915613934


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Dimmable
Yes
Height
6.5 in
Rated Life
25000
Shade Diameter
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-1713RC-LED-BR
Zoro #
G915613934
UPC #
768387302659
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
4.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
12V
Item
Pendant
Dimmable
Yes
Rated Life
25000
Lumens
550
Lighting Technology
LED
Color Temperature
3000K
Style
Contemporary
Fixture Wattage
5W
CRI
90+
Shade Material
Glass
Finish
Red Cloud
Glass Color
Red
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lamp Included
Yes
Number of Lights
1
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Bronze

Description

The Pera 6 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.