
Besa Pera 9 Pendant, Amber Cloud, Black Finish, 1x 100W MAX E26 Base
Mfr # 1JT-412618-BK
Zoro # G115614953
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Glass Color
Beige
Height
9.5 in
Shade Material
Glass
Finish
Amber Cloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-412618-BK
Zoro #
G115614953
UPC #
767893290634
Country of Origin
China
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Glass Color
Beige
Shade Material
Glass
Finish
Amber Cloud
Item
Pendant
Fixture Wattage
100W
Damp/Wet Rating
Damp
Number of Lights
1
Style
Contemporary
Material
Brass/Steel
Dimmable
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.