Besa Pera 9 Pendant, Amber Cloud, Black Finish, 1x 9W LED

  • Mfr # 1KX-412618-LED-BK

  • Zoro # G815614284


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Fixture Wattage
9W
Material
Brass/Steel
Glass Color
Beige
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-412618-LED-BK
Zoro #
G815614284
UPC #
767893295264
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Fixture Wattage
9W
Material
Brass/Steel
Glass Color
Beige
Lighting Technology
LED
Item
Pendant
Color Temperature
3000K
Finish
Amber Cloud
Damp/Wet Rating
Damp
Number of Lights
1
Voltage
120V
CRI
90+
Dimmable
Yes
Style
Contemporary
Rated Life
30000
Lumens
800
Shade Material
Glass
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.