Besa Pera 9 Pendant, Amber Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-412680-LED-BK

  • Zoro # G615614927


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Style
Contemporary
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412680-LED-BK
Zoro #
G615614927
UPC #
767893290689
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Style
Contemporary
Material
Brass/Steel
Voltage
120V
Dimmable
Yes
Lighting Technology
LED
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Pendant
Number of Lights
1
Glass Color
Beige
Color Temperature
3000K
Finish
Amber Matte
Lumens
800
CRI
90+
Fixture Wattage
9W
Rated Life
30000
Fixture Finish
Black
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.