Zoro Homepage

Besa Pera 9 Pendant, Blue Cloud, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-412686-BK

  • Zoro # G215614242


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Shade Diameter
6 in
Height
9.5 in
Dimmable
Yes
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412686-BK
Zoro #
G215614242
UPC #
767893295318
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Voltage
120V
Dimmable
Yes
Fixture Wattage
100W
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
1
Glass Color
Blue
Finish
Blue Cloud
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.