Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 9 Pendant, Blue Cloud, Black Finish, 1x 9W LED

  • Mfr # 1KX-412686-LED-BK

  • Zoro # G115614175


product price: $526.50
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Color Temperature
3000K
Glass Color
Blue
Style
Contemporary
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-412686-LED-BK
Zoro #
G115614175
UPC #
767893295325
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Rated Life
30000
Color Temperature
3000K
Glass Color
Blue
Style
Contemporary
Fixture Wattage
9W
Voltage
120V
Lighting Technology
LED
Lamp Included
Yes
Damp/Wet Rating
Damp
Number of Lights
1
Shade Material
Glass
CRI
90+
Lumens
800
Material
Brass/Steel
Finish
Blue Cloud
Dimmable
Yes
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.