Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 9 Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-412619-BK

  • Zoro # G115614861


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Height
9.5 in
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Wattage
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-412619-BK
Zoro #
G115614861
UPC #
767893290658
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Fixture Wattage
100W
Glass Color
White
Shade Material
Glass
Dimmable
Yes
Number of Lights
1
Finish
Carrera
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.