
Besa Pera 9 Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-412619-BK
Zoro # G115614304
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Shade Diameter
6 in
Style
Contemporary
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-412619-BK
Zoro #
G115614304
UPC #
767893295271
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Number of Lights
1
Style
Contemporary
Item
Pendant
Glass Color
White
Dimmable
Yes
Shade Material
Glass
Finish
Carrera
Fixture Wattage
100W
Material
Brass/Steel
Damp/Wet Rating
Damp
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.