
Besa Pera 9 Pendant, Habanero, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-4126HB-BK
Zoro # G715614223
product price:Â $477.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Fixture Wattage
100W
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4126HB-BK
Zoro #
G715614223
UPC #
767893295332
Country of Origin
Turkey
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Fixture Wattage
100W
Material
Brass/Steel
Voltage
120V
Style
Contemporary
Number of Lights
1
Item
Pendant
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
Orange
Finish
Habanero
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.