Besa Pera 9 Pendant, Habanero, Black Finish, 1x 9W LED

  • Mfr # 1JT-4126HB-LED-BK

  • Zoro # G415615186


product price:  $427.50
/ea
Free Shipping & Returns

Key Features

Finish
Habanero
Color Temperature
3000K
Fixture Wattage
9W
Shade Diameter
6 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4126HB-LED-BK
Zoro #
G415615186
UPC #
767893290726
Country of Origin
Türkiye

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Habanero
Color Temperature
3000K
Fixture Wattage
9W
Dimmable
Yes
Style
Contemporary
Number of Lights
1
Glass Color
Orange
Voltage
120V
Lumens
800
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
CRI
90+
Lamp Included
Yes
Lighting Technology
LED
Material
Brass/Steel
Rated Life
30000
UL or ETL Listing
UL
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.