Besa Pera 9 Pendant, Habanero, Black Finish, 1x 9W LED

  • Mfr # 1KX-4126HB-LED-BK

  • Zoro # G015614077


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Orange
Shade Diameter
6 in
Color Temperature
3000K
Fixture Wattage
9W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4126HB-LED-BK
Zoro #
G015614077
UPC #
767893295349
Country of Origin
Türkiye

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Orange
Color Temperature
3000K
Fixture Wattage
9W
Dimmable
Yes
Voltage
120V
Rated Life
30000
Lamp Included
Yes
Item
Pendant
CRI
90+
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Number of Lights
1
Lighting Technology
LED
Finish
Habanero
Style
Contemporary
Lumens
800
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
GU24

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.