
Besa Pera 9 Pendant, Honey, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-4126HN-BK
Zoro # G615614095
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Height
9.5 in
Shade Diameter
6 in
Material
Brass/Steel
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4126HN-BK
Zoro #
G615614095
UPC #
767893295356
Country of Origin
China
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Dimmable
Yes
Voltage
120V
Glass Color
Almond
Damp/Wet Rating
Damp
Item
Pendant
Number of Lights
1
Finish
Honey
Fixture Wattage
100W
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.