Besa Pera 9 Pendant, Magma, Black Finish, 1x 9W LED

  • Mfr # 1JT-4126MA-LED-BK
  • Zoro # G515615017
product price: 
$
427.50
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-4126MA-LED-BK
Zoro #
G515615017
UPC #
767893290757
Country of Origin
Türkiye

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Magma
Glass Color
Red
Rated Life
30,000 hr
Damp/Wet Rating
Damp
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9W
CRI
90+
Lumens
800
Material
Brass/Steel
Color Temperature
3000 K
Lighting Technology
LED
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews