Besa Pera 9 Pendant, Magma, Black Finish, 1x 9W LED

  • Mfr # 1KX-4126MA-LED-BK

  • Zoro # G815614758


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Red
Height
9.5 in
Voltage
120V
Number of Lights
1
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4126MA-LED-BK
Zoro #
G815614758
UPC #
767893295387
Country of Origin
Turkey

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Glass Color
Red
Voltage
120V
Number of Lights
1
Dimmable
Yes
Shade Material
Glass
Lighting Technology
LED
Style
Contemporary
Item
Pendant
Damp/Wet Rating
Damp
Rated Life
30000
CRI
90+
Fixture Wattage
9W
Color Temperature
3000K
Lumens
800
Lamp Included
Yes
Material
Brass/Steel
Finish
Magma
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.