
Besa Pera 9 Pendant, Marble Grigio, Black Finish, 1x 100W MAX E26 Base
Mfr # 1KX-4126MG-BK
Zoro # G915614740
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4126MG-BK
Zoro #
G915614740
UPC #
767893295394
Country of Origin
Turkey
Dimensions
Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Style
Contemporary
Item
Pendant
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Glass Color
White
Number of Lights
1
Fixture Wattage
100W
Dimmable
Yes
Finish
Marble Grigio
Voltage
120V
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.