Besa Pera 9 Pendant, Marble Grigio, Black Finish, 1x 9W LED

  • Mfr # 1KX-4126MG-LED-BK

  • Zoro # G915614689


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Style
Contemporary
Height
9.5 in
Number of Lights
1
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4126MG-LED-BK
Zoro #
G915614689
UPC #
767893295400
Country of Origin
Turkey

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Style
Contemporary
Number of Lights
1
Item
Pendant
Rated Life
30000
Lighting Technology
LED
Fixture Wattage
9W
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Lumens
800
CRI
90+
Lamp Included
Yes
Glass Color
White
Color Temperature
3000K
Voltage
120V
Finish
Marble Grigio
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.