Zoro Homepage

Besa Pera 9 Pendant, Red Cloud, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1KX-4126RC-BK

  • Zoro # G615614743


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
Glass Color
White
Fixture Wattage
100W
Finish
Red Cloud
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4126RC-BK
Zoro #
G615614743
UPC #
767893295417
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
White
Fixture Wattage
100W
Finish
Red Cloud
Item
Pendant
Shade Material
Glass
Number of Lights
1
Style
Contemporary
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.