Besa Pera 9 Pendant, Red Cloud, Black Finish, 1x 9W LED

  • Mfr # 1KX-4126RC-LED-BK

  • Zoro # G015614800


product price: $526.50
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Number of Lights
1
Glass Color
White
Fixture Wattage
9W
Shade Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4126RC-LED-BK
Zoro #
G015614800
UPC #
767893295431
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Number of Lights
1
Glass Color
White
Fixture Wattage
9W
Item
Pendant
Color Temperature
3000K
Dimmable
Yes
Lamp Included
Yes
Voltage
120V
Lighting Technology
LED
Finish
Red Cloud
Damp/Wet Rating
Damp
Lumens
800
Rated Life
30000
CRI
90+
Material
Brass/Steel
Shade Material
Glass
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.