Besa Pera 9 Pendant, Red Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1KX-4126RC-LED-BR

  • Zoro # G315614555


product price: $526.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Voltage
120V
Finish
Red Cloud
Height
9.5 in
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4126RC-LED-BR
Zoro #
G315614555
UPC #
767893295448
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Voltage
120V
Finish
Red Cloud
Material
Brass/Steel
Lamp Included
Yes
Damp/Wet Rating
Damp
CRI
90+
Color Temperature
3000K
Glass Color
White
Fixture Wattage
9W
Shade Material
Glass
Lumens
800
Item
Pendant
Number of Lights
1
Lighting Technology
LED
Style
Contemporary
Rated Life
30000
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.