Besa Pera 9 Pendant, Red Cloud, Satin Nickel Finish, 1x 100W MAX E26 Base

  • Mfr # 1JT-4126RC-SN

  • Zoro # G515613617


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
6 in
Dimmable
Yes
Voltage
120V
Glass Color
White
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4126RC-SN
Zoro #
G515613617
UPC #
767893290832
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Dimmable
Yes
Voltage
120V
Glass Color
White
Material
Brass/Steel
Finish
Red Cloud
Style
Contemporary
Number of Lights
1
Shade Material
Glass
Item
Pendant
Fixture Wattage
100W
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.