Besa Pera 9 Stem Pendant, Amber Cloud, Black Finish, 1x 9W LED

  • Mfr # 1TT-412618-LED-BK

  • Zoro # G915615143


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
CRI
90+
Lamp Included
Yes
Glass Color
Beige
Rated Life
30000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412618-LED-BK
Zoro #
G915615143
UPC #
767976298540
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
CRI
90+
Lamp Included
Yes
Glass Color
Beige
Rated Life
30000
Color Temperature
3000K
Style
Contemporary
Fixture Wattage
9W
Dimmable
Yes
Shade Material
Glass
Lighting Technology
LED
Lumens
800
Damp/Wet Rating
Damp
Voltage
120V
Item
Pendant
Finish
Amber Cloud
Material
Brass/Steel
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.