Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Pera 9 Stem Pendant, Carrera, Black Finish, 1x 100W MAX E26 Base

  • Mfr # 1TT-412619-BK

  • Zoro # G515615062


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Finish
Carrera
Fixture Wattage
100W
Shade Material
Glass
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412619-BK
Zoro #
G515615062
UPC #
767977298556
Country of Origin
China

Dimensions

Height
9.5 in
Shade Diameter
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Carrera
Fixture Wattage
100W
Shade Material
Glass
Voltage
120V
Number of Lights
1
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Glass Color
White
Style
Contemporary
Dimmable
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.