
Besa Pera 9 Stem Pendant, Honey, Black Finish, 1x 100W MAX E26 Base
Mfr # 1TT-4126HN-BK
Zoro # G615613821
product price: $901.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Fixture Wattage
100W
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-4126HN-BK
Zoro #
G615613821
UPC #
767985298630
Country of Origin
China
Dimensions
Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Fixture Wattage
100W
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Finish
Honey
Voltage
120V
Shade Material
Glass
Glass Color
Almond
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Description
The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.