Besa Pera 9 Stem Pendant, Red Cloud, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1TT-4126RC-LED-SN

  • Zoro # G915613576


product price:  $1,299.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Color Temperature
3000K
Rated Life
30000
Lumens
800
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4126RC-LED-SN
Zoro #
G915613576
UPC #
767995298736
Country of Origin
China

Dimensions

Shade Diameter
6 in
Height
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Color Temperature
3000K
Rated Life
30000
Lumens
800
Lighting Technology
LED
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Fixture Wattage
9W
Glass Color
White
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Finish
Red Cloud
Lamp Included
Yes
Style
Contemporary
Number of Lights
1
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
39 in
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.