Besa Peri Pendant, Amber Matte, Black Finish, 1x 5W LED
- Mfr # 1XT-541080-LED-BK
- Zoro # G415614981
product price:Â
$
400.50
/ea
Free Shipping & Returns
Key Features
Height
3.125 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-541080-LED-BK
- Zoro #
- G415614981
- UPC #
- 768497303751
- Country of Origin
- Türkiye
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Amber Matte
- Glass Color
- Beige
- Damp/Wet Rating
- Dry
- Dimmable
- Yes
- Lumens
- 550
- CRI
- 90+
- Lamp Included
- Yes
- Material
- Brass/Aluminum
- Rated Life
- 25,000 hr
- Lighting Technology
- LED
- Color Temperature
- 3000 K
- Fixture Wattage
- 5W
- UL or ETL Listing
- ETL
- Fixture Socket Type
- GY6.35 Bi-pin
- cUL or cETL Listing
- cETL
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- Bulb Shape
- T4
- Eco-Friendly (Y/N)
- Yes
Dimensions
- Height
- 3.125 in
- Shade Diameter
- 5.375 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.