
Besa Peri Pendant, Blue Matte, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-541087-BK
Zoro # G115614946
product price:Â $351.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Material
Brass/Aluminum
Voltage
12V
Finish
Blue Matte
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-541087-BK
Zoro #
G115614946
UPC #
768498303767
Country of Origin
Turkey
Dimensions
Shade Diameter
5.375 in
Height
3.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Material
Brass/Aluminum
Voltage
12V
Finish
Blue Matte
Shade Material
Glass
Dimmable
Yes
Item
Pendant
Style
Contemporary
Damp/Wet Rating
Dry
Glass Color
Blue
Lamp Included
Yes
Fixture Wattage
50W
Bulb Shape
T4
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Fixture Socket Type
GY6.35 Bi-pin
Description
The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.